missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz AR-Glass Cover Glasses
Click to view available options
Dimensions (L x W):
18 x 18 mm
20 x 20 mm
22 x 22 mm
22 x 32 mm
22 x 40 mm
22 x 50 mm
22 x 60 mm
24 x 24 mm
24 x 32 mm
24 x 40 mm
24 x 50 mm
24 x 60 mm
Unit Size:
Pack of 1000
Pack of 2000
Description
- Cover glasses AR-glass
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Rectangle |
| Material | Glass |
| Length (Metric) | 40 mm |
| Width (Metric) | 22 mm |
| Thickness (Metric) | 0.13 to 0.16 mm |
| Dimensions (L x W) | 22 x 40 mm |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction