missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Aramid Fiber Yellow Fabric Sleeves

Product Code. 12630972
Change view
Click to view available options
:
Length: 152mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12630972 Length: 152mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12630972 Supplier Ansell Edmont™ Supplier No. 70206

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Automatic knit liner of 100% Aramid fiber. Provides optimum balance of dexterity and cut resistance. Comfort and sure grip.

  • Constructed from high-tech 100% Kevlar™ Aramid fibers para-aramid short fibers.
  • Exceptional cut resistance with dexterity.
  • The 100% Dupont Kevlar™ Aramid fibers construction offers a very high cut resistance to weight ratio.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cut-resistant Sleeve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.