missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ARE Hot Plate Stirrer, 370°C, Aluminum

Stirring Range: 1500 rpm; Size: 135 mm dia.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 3.15000kg

Product Code. 15349654

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Excellent Performance

  • Uniform heat distribution with coated aluminum alloy heating plate
  • Excellent resistance to chemicals
  • Maximum temperature 370°C
  • Accepts up to 15 liter flasks
  • Electronic speed regulation up to 1500rpm
  • Excellent speed control, even at low speeds
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • High power PCM-type driving magnet

Safety Above All

  • IP 42 protected from liquid spills with run-off groove
  • Clear communication: front panel shows °C and rpm
  • LED interface enriched for alarms

Ergonomic Design

  • Inclined control panel for easy access and visibility
  • AluBlocks™ maximize temperature control and save handling time
  • Run different tubes by combining AluBlocks™
Specifications

Specifications

Aluminum
230 V
ARE
135 mm dia.
Ambient to 370°C
165 mm
2.6 kg
15 L
135 mm
230 V, 50 to 60 Hz, 630 w
Excellent resistance to chemicals
115 mm
50/60 Hz
630 w
Stirring Hotplate, Stirrer
0 to 1500 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers