missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica AREC 7 Digital Ceramic Heating Magnetic Stirrer with Temperature Probe
Shop All Velp ProductsDescription
PRECISE THERMOREGULATION
- Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1 °C) and VTF Digital Thermoregulator (± 0.5 °C)
- Thermoregulation ranges from room temperature to 350 °C with external Pt100 and Pt1000 probes
POWERFUL STIRRING
- Brushless motor ensuring power and resistance over time
- Stirs up to 15 L volume (H2O) from 100 up to 1500 rpm
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
SAFE AND RESISTANT
- The robust 7 in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Size | 7 x 7 in. |
| Temperature (Metric) | Room temp. to 550°C |
| Type | Magnetic Stirring Hotplate |
| Shape | Square |
| Max. Sample Load | 15 L |
| Plug Type | EU/UK |
| No. of Positions | 1 |
| Max. Container Size | 15 L |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?