missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientific AREX 5 Advance Hot Plate Stirrer

Product Code. 30560067 Shop All Velp Products
Change view
Click to view available options
Includes:
Hot Plate Only
Pt100 Probe
Pt100 Probe, Rod, Clamp
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30560067 Pt100 Probe, Rod, Clamp Each
30560065 Hot Plate Only Each
30560069 Pt100 Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30560067 Supplier Velp Scientific Supplier No. SC20500584
  • ONLINE EXCLUSIVE PRICE
    941.00 €
    893.24 € / Pack of 1
    Save 47.76 €
    5% Off
View all promotions
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Advanced heating magnetic stirrer designed for precision, safety, and efficiency

  • Advanced heating magnetic stirrer designed for precision, safety, and efficiency
  • Modern interface with capacitive touch buttons and tempered glass panel for easy navigation
  • Temperature ramps and advanced timing functions for complete control of reactions
  • FAST and FINE thermoregulation modes when using Pt100/Pt1000 probes
  • CerAlTop™ plate combines chemical resistance with excellent thermal conductivity
  • Brushless motor enables powerful, maintenance-free stirring up to 20 L (H2O)
  • Wide speed range (30 to 1700 rpm) with SpeedServo™ for constant stirring performance
  • Viscosity variation indicator ensures accurate reaction monitoring
  • Auto-reverse and intermittent stirring modes for enhanced workflow flexibility
  • Velp Ermes cloud platform for remote monitoring and control via mobile devices
  • USB connectivity for easy data logging and transfer to PC or flash drive
  • Multiple safety features: safety lock, probe alarm, overheating protection
  • Hot surface warning above 50°C, even when unit is off
  • IP42 protection and 3-year warranty (registration required)

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 230 V
Includes Pt100 Probe, Rod, Clamp
Safety Features Lock Button
Stirring Features Autoreverse (5 sec. to 99 hr. 59 min.), Intermittent Mode (5 sec. to 99 hr. 59 min.), Settable Rotation Direction (Clockwise and Counterclockwise)
Body Material Aluminum
Controller Type Digital
Model AREX 5 Advance
Sole Features Timer (1 sec. 99 hr. 59 min.), viscosity trend measurement, ramps up to 9 temperatures and up to 9 speeds
Length (English) 10.6 in.
Size 135 mm dia.
Height (Metric) 85 mm
Temperature (Metric) 0°C to 550°C (1°C steps)
Ambient Temperature 50°C to 40°C
Height (English) 3.3 in.
Frequency 50/60 Hz
Width (Metric) 160 mm
Amperage 2.8 A
Length (Metric) 270 mm
Width (English) 6.3 in.
Wattage 630 W
Weight (English) 4.1 lb.
Weight (Metric) 1.9 kg
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type EU/UK
No. of Positions 1
Max. Container Size 20 L
Stirring Range 30 to 1700 rpm
Warranty 3 Years
Dimensions (L x W x H) 270 x 160 x 85 mm
Certifications/Compliance CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate
Display Digital
Top Plate Diameter (Metric) 135 mm
Color Gray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.