missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AREX 5 Digital System

Product Code. 17848484 Shop All Velp Products
Click to view available options
Includes:
Pt100 Probe
Pt100 Probe, Rod, Clamp
VTF Digital Thermoregulator
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17848484

Brand: Velp Scientifica™ SB20500580

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The AREX 5 Digital System is a digital hot plate stirrer with CerAlTop plate ensuring precise thermoregulation of the media, high safety and maximum reliability.

A SAFE HOTPLATE STIRRER DESIGNED TO LAST

  • The internal electronic parts are protected by the insulating disk to resist even in the most challenging environments and applications (IP 42 protection)
  • An illuminated indicator always informs the operator when the heating is on and a Hot Surface Safety message is displayed when the temperature is above 50°C, even when the instrument is turned off
  • The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CeAlTop™ ceramic coating

PRECISE THERMOREGULATION FOR A HIGH REPRODUCIBILITY

  • The ideal solutions for temperature-sensitive applications in many industrial and academic laboratories
  • Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1.0°C) and VTF digital thermoregulator (± 0.5°C).
  • Thermoregulation range from room temperature up to 300°C.

POWERFUL STIRRING FOR ALL LAB APPLICATIONS

  • Brushless motor ensuring power and resistance over time
  • Stirs up to 20 L from 50 to 1500 rpm, making the Series suitable for both low and high-speed applications
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 230 V
Includes VTF Digital Thermoregulator
Safety Features Over 50°C (overtemperature alarm over 330°C)
Body Material Aluminum (Body), Technopolymer (Enclosure)
Size 135 mm dia.
Temperature (Metric) 50°C to 300°C
Temperature (English) 122°F to 572°F
Frequency 50/60 Hz
Wattage 630 W
Weight (English) 3.75 lb.
Weight (Metric) 1.7 kg
Type Stirring Hotplate
Shape Round
Max. Sample Load Up to 20 L
Plug Type EU, UK
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 160 x 270 x 85 mm
Certifications/Compliance CE
Display LED
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.