missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ AREX Hot Plate Stirrer, 370°C, Aluminum
Stirring Range: 1500 rpm; Size: 6.1 in. dia.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 3.17700kg
Description
- Outstanding temp. uniformity with CerAlTop™ aluminum alloy heating plate
- Excellent resistance to chemicals scratches and surface abrasions
- Maximum temperature 370 °C
- Accepts up to 20 liter flasks
- Electronic speed regulation up to 1500 rpm
- Excellent speed control, even at low speeds
- SpeedServo™ ensures constant speed even when the viscosity changes
- High power PCM-type driving magnet
- Designed for the longest lifespan and guaranteed by 3 years warranty
- Connection for VTF Vertex digital thermoregulator for direct temperature control
- VTF incorporates timer for unsupervised operation and increased productivity
- Connection for VTF EVO Wireless Digital Thermoregulator
- VTF EVO allows the thermoregulation management directly from the PC. Data logging system with ramps and set point setting.
- Available stand-alone or packaged with VTF Vertex digital thermoregulator
- Control panel is IP 42 protected from liquid spills with run-off groove
- Clear communication: front panel shows °C and rpm
- LED interface enriched for alarms
- Inclined control panel for easy access and visibility
- AluBlocks™ maximize temperature control & save handling time
- Run different tubes by combining AluBlocks™
Specifications
Aluminum | |
Epoxy Painted Aluminum | |
AREX | |
6.1 in. dia. | |
Ambient to 370°C | |
165 mm | |
2.6 kg | |
20 L | |
CEI EN 60529, IP 42 |
230 V | |
230 V, 50 to 60 Hz, 630 w | |
Excellent resistance to chemicals scratches and surface abrasions | |
115 mm | |
50/60 Hz | |
630 w | |
Stirring Hotplate, Stirrer | |
0 to 1500 rpm |