missing translation for 'onlineSavingsMsg'
Learn More

Skytec Aria 360 Nitrile Foam Gloves
GREENER_CHOICE

Product Code. 17851654
Change view
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
10 pairs
Product Code. Size unitSize
17851654 6, X-Small 10 pairs
17821654 7, Small 10 pairs
17891674 8, Medium 10 pairs
17831654 9, Large 10 pairs
17811654 10, X-Large 10 pairs
17881644 11, 2X-Large 10 pairs
6 options
This item is not returnable. View return policy

Product Code. 17851654

Brand: Skytec SKG00022FB

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aria 360 Gloves are lightweight nitrile foam gloves with an outstanding durability and grip, eco friendly liner and touch screen capabilities.

  • GeniumTM is an eco friendly liner with 1/3 of the ingredients by weight that are sustainably sourced and that requires 30% less energy to be produced
  • Touchscreen capability on thumb and index finger
  • Anatomically designed with moisture wicking to deliver great comfort
  • Excellent grip in all conditions (dry wet, oily)
  • Low particle shedding for sensitive applications
  • Super soft liner
  • Patented nitrile foam palm coating enhances protection
  • Sanitized™ antimicrobial finish provides extra freshness
  • Light heat protection up to 100°C for a short period

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ANSI Abrasion, ANSI Puncture
Certifications/Compliance (Europe) EN388, EN420, EN 407
Chlorinated No
Coated Area Palm
Construction Knit
Coating Material Nitrile Foam
Color Gray, Black
Cut Resistance Rating ANSI A1
Exterior Finish Partially Textured
Hand Specific
Latex Free No
Material Nylon, Spandex, Nitrile
Product Type Touchcreen Work Glove
Size 6, X-Small
For Use With (Application) General handling
Glove Cuff Style Elasticated
Puncture Rating ANSI/ISEA 105-16 Level 2
Resistant To Abrasion, Punctures
Thumb Style Straight
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.