missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Arium™ Mini Essential

Product Code. 17190289 Shop All Sartorius Products
Change view
Click to view available options
TOC Monitor with UV Intensity Monitoring:
< 5 ppb
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. TOC Monitor with UV Intensity Monitoring Unit Size
17190289 < 5 ppb Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17190289 Supplier Sartorius Supplier No. H2OMUT
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Arium™ Mini Essential is a space-saving system which will be directly connected to the on-site DI water line of the laboratory for the production of ultrapure water.

  • The Arium™ Mini essential is directly connected to a pretreated (DI/RO/EDI) centralized or decentralized feed water supply.
  • Due to its slim design (28 cm), the system saves a lot of space and can be installed almost anywhere in the lab.
  • Features:
    • Large touch display with self-explanatory navigation
    • Direct access to all available dispensing options (direct/volume/favorite)
    • Produce ASTM Type 1 ultrapure (18.2 MOhm)
    • Small Footprint, only 28 cm width
    • Volume dispense from 50 mL
    • Delivers a flow rate of 1 liter per minute
  • The system is equipped with a high-resolution, touch-activated color display.
  • Easy-to-understand icons guide the user intuitively through the menu.
  • The Favorites function automatically stores the volume last dispensed.
  • This increases efficiency and prevents errors during repeated dispensing of identical volumes.
TRUSTED_SUSTAINABILITY

Specifications

Bacterial Content <0.01 CFU/mL
Feedwater Source Distilled, DI, RO, EDI
Flow Rate 1 L/min.
Product Water Type Type 1
TOC Monitor with UV Intensity Monitoring < 5 ppb
Display Touch-activated Color Display
Width (English) 11 in.
Width (Metric) 28 cm
Product Type Lab Water System
Product Title
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.