missing translation for 'onlineSavingsMsg'
Learn More

Notrax Arrow Trax™ Non-Directional Chevron Patterned Entrance Mat

Product Code. 17771938
Change view
Click to view available options
Dimensions (L x W):
90 x 60 cm
150 x 90 cm
180 x 120 cm
300 x 130 cm
600 x 130 cm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17771938 180 x 120 cm Each
17711938 90 x 60 cm Each
17741938 150 x 90 cm Each
17701948 300 x 130 cm Each
17731948 600 x 130 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17771938 Supplier Notrax Supplier No. 118S0046CH
  • ONLINE EXCLUSIVE PRICE
    178.92 €
    145.03 € / Pack of 1
    Save 33.89 €
    18% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Notrax Entrance Mat - The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas. Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place.

  • The non-directional chevron pattern of the Arrow Trax™ ensures a very aggressive scraping action making it one of our most popular carpet mats offering tremendous value
  • The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas
  • Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place

Specifications

Dimensions (L x W) 180 x 120 cm
Color Charcoal
Length (English) 71 in.
Length (Metric) 180 cm
Material Polyester
Type Industrial and Commercial Matting
Width (Metric) 120 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.