missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips

Access tips one-handed with this versatile hinged rack, designed for the way you work.

Brand:  Thermo Scientific™ 3541-05-HR

85.15 EUR valid until 2024-06-28
Use promo code "21649" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.63600kg

 View more versions of this product

Product Code. 15143606

  • 131.00 € / Pack of 768
In Stock
to see stock.
Add to basket

Description

Description

Access tips with one hand using Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips, designed for the way you work. No longer worry about your tips spilling on your bench or the floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover — now you have a traditional lift-off when you need it.

Features:

  • Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
  • Racks offer quick and easy access to pipette tips, saving valuable time
  • Front latch closes and locks, ensuring safe and secure storage throughout
Specifications

Specifications

ART Low Retention, Non-Filtered, Sterile, Rack
Non-Filtered
Natural
3.6 in.
DNase, RNase, DNA, ATP and Endotoxin Free
Universal Fit
ART
200 μL
Sterile
ART Non-filtered
9.09cm
Rack
Universal Fit
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers