missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips
Access tips one-handed with this versatile hinged rack, designed for the way you work.
78.90 € - 155.00 €
Specifications
Filtered | Non-Filtered |
---|---|
Color | Natural |
Model | ART Non-filtered |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Product Code | Brand | Description | Volume (Metric) | Sterility | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Sterility | Fit for Purpose | Price | Quantity & Availability | ||
15133576
|
Thermo Scientific™
3512-HR |
ART Non-filtered, Non-Filtered, Non-sterile, Rack | 10 μL | Non-sterile | Certified Quality |
78.90 €
Pack of 960 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||
15153576
|
Thermo Scientific™
3512-05-HR |
ART Low Retention, Non-Filtered, Non-sterile, Rack | 10 μL | Non-sterile | Certified Quality |
88.60 €
Pack of 960 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||
15163576
|
Thermo Scientific™
3511-05-HR |
ART Low Retention, Non-Filtered, Sterile, Rack | 10 μL | Sterile | Sterile |
102.00 €
Pack of 960 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||
15113606
|
Thermo Scientific™
3542-HR |
ART Non-Filtered, Non-sterile, Rack | 200 μL | Non-sterile | Certified Quality |
107.00 €
Pack of 768 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||
15123606
|
Thermo Scientific™
3541-HR |
ART Non-Filtered, Sterile, Rack | 200 μL | Sterile | Sterile |
155.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15133606
|
Thermo Scientific™
3542-05-HR |
ART Low Retention, Non-Filtered, Non-sterile, Rack | 200 μL | Non-sterile | Certified Quality |
118.00 €
Pack of 768 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||
15143606
|
Thermo Scientific™
3541-05-HR |
ART Low Retention, Non-Filtered, Sterile, Rack | 200 μL | Sterile | Sterile |
131.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15133636
|
Thermo Scientific™
3792-HR |
ART Non-Filtered, Non-sterile, Rack | 1000 μL | Non-sterile | Certified Quality |
95.10 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15143636
|
Thermo Scientific™
3792-05-HR |
ART Low Retention, Non-Filtered, Non-sterile, Rack | 1000 μL | Non-sterile | Certified Quality |
98.15 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15153636
|
Thermo Scientific™
3791-HR |
ART Non-Filtered, Sterile, Rack | 1000 μL | Sterile | Sterile |
128.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15163636
|
Thermo Scientific™
3791-05-HR |
ART Low Retention, Non-Filtered, Sterile, Rack | 1000 μL | Sterile | Sterile |
112.00 €
Pack of 768 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
15173636
|
Thermo Scientific™
3152-HR |
ART Non-Filtered, Non-sterile, Rack | 1250 μL | Non-sterile | Certified Quality |
91.90 €
Pack of 768 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||
15103646
|
Thermo Scientific™
3151-HR |
ART Non-Filtered, Sterile, Rack | 1250 μL | Sterile | Sterile |
99.15 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15113646
|
Thermo Scientific™
3152-05-HR |
ART Low Retention, Non-Filtered, Non-sterile, Rack | 1250 μL | Non-sterile | Certified Quality |
94.10 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15123646
|
Thermo Scientific™
3151-05-HR |
ART Low Retention, Non-Filtered, Sterile, Rack | 1250 μL | Sterile | Sterile |
112.00 €
Pack of 768 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
Description
Access tips with one hand using Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips, designed for the way you work. No longer worry about your tips spilling on your bench or the floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover — now you have a traditional lift-off when you need it.
Features:
- Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
- DNase, RNase, DNA, ATP, and Endotoxin Free
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout
Specifications
Non-Filtered | |
ART Non-filtered | |
Rack | |
Universal Fit |
Natural | |
DNase, RNase, DNA, ATP and Endotoxin Free | |
Universal Fit | |
ART |