missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Reload System
GREENER_CHOICE

Product Code. p-6021002
Click to view available options
Volume (Metric):
10 μL
20 μL
200 μL
300 μL
1000 μL
For Use With (Equipment):
Eppendorf
Universal Fit
Model:
ART Non-filtered
ART Ultra Micro Non-Filtered
Fit for Purpose:
Certified Quality
Sterile
Unit Size:
Pack of 560
Pack of 960
This item is not returnable. View return policy

Product Code. 15103636

Brand: Thermo Scientific™ 310105RT

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.

Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.

Features:

  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert

Note:

Empty rack required for -RT parts

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Model ART Non-filtered
Length (English) 3.5 in.
Length (Metric) 8.89 cm
Clean Claims DNase, RNase, DNA, ATP and Endotoxin Free
Format Rack
Tip Style Low Retention
Quantity 2800/Cs.
For Use With (Equipment) Universal Fit
Product Line ART
Fit for Purpose Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.