missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laboratoires Anios™ Aseptanios AD Container
Description
Airborne disinfection:
- Formula without risk of flammability nor explosivity.
- Ready to use product
- Clear colourless solution
- pH at +20°C: approx. 4.6
- Usable in diffusers AEROSEPT
- Consumption: 8 ml / m3
Specifications
Specifications
| Product Type | Aseptanios AD Container |
| Composition | Stabilized solution of peracetic acid (± 1200 ppm) and hydrogen peroxide |
| Quantity | 4/Pk. |
| Volume (Metric) | 2 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?