missing translation for 'onlineSavingsMsg'
Learn More

CPC AseptiQuik G Disconnect

Product Code. 30968711
Change view
Click to view available options
Hose Barb:
1/2 in.
1/4 in.
3/8 in.
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hose Barb Unit Size
30968711 3/8 in. Pack of 5
30968816 1/2 in. Pack of 5
30968747 1/4 in. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30968711 Supplier CPC Supplier No. AQGDC17006
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The AseptiQuik™ G DC Series Connector is an all-in-one, genderless, single-use connection that offers both a sterile connection and a sterile disconnection. With this connector, manufacturers can make quick and easy sterile connections, even in non-sterile environments.

The AseptiQuik™ G DC Series Connector is the first all-in-one, genderless, single-use connection technology to offer both a sterile connection and a sterile disconnection. With the AseptiQuik G DC connector, manufacturers can make quick and easy sterile connections, even in non-sterile environments.

The intuitive Flip - Click - Pull design of the AseptiQuik G DC connector enables users to transfer media easily with less risk of operator error. After transfer is complete, a simple two-step disconnection maintains media sterility by preventing external organisms from entering into the media flow path.

The connector's robust design and automatic shutoff valves provide reliable performance without the need for clamps, fixtures or tube welders.

  • Finish: Molded White
  • Pressure Range: 0 to 60 psi; Up to 75 psi for 48 hours
  • Temperature Range: 34°F to 104°F (1°C to 40°C)
  • Seal Options: Silicone, platinum-cured, USP Class VI, ADCF
  • Valve Spring: Alloy C-276

Specifications

Autoclavable Not Autoclavable
Material Polycarbonate
Sterility Non-sterile
Hose Barb 3/8 in.
Color White, Blue
Product Type Quick Connect Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.