missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnace with Flap Door

Product Code. 15539582 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
9 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15539582 9 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15539582 Supplier Nabertherm™ Supplier No. LV092K1TN1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for ashing in laboratory.

  • Temperature max: 1100°C
  • Heating from four sides
  • Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
  • Air exchange of more than 6 times per minute
  • Temperature uniformity due to preheating of incoming air
  • Insulation made of non-classified fiber material
  • Housing made of sheets of textured stainless steel
  • Flap door (L) which can be used as work platform
  • Dual shell housing for low external temperatures and stability
  • Solid state relays provide for low noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Additional equipment
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load

Specifications

Controller Type C450
Capacity (Metric) 9 L
Dimensions (D x W x H) Interior 240 x 230 x 170 mm
Width (Metric) 415 mm
Height (Metric) 845 mm
Depth (Metric) 485 mm
Electrical Requirements 1-Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.