missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Spring-assisted closing of the furnace door (flap door) with mechanical locking prevents unintentional opening
- Ceramic heating plates with embedded heating wire
- Steel collecting pan protects the bottom insulation
- Inlet-air is preheated through the bottom heating plate
- Exhaust gas fan extracts flue gases from the furnace and simultaneously supplies fresh air to the furnace so that sufficient oxygen is always available for the incineration process
- Over-temperature limiter with adjustable cutout temperature to protect the oven and load
- Controller C450 (10 programs with each 20 segments), alternative controllers are available
- Tmax: 600°C (Incineration Process), 1100°C (Subsequent Process)
- Temperature control of post combustion can be set up to 850°C
Specifications
Specifications
| Controller Type | C450 |
| Capacity (Metric) | 40 L |
| Temperature (Metric) | 600°C (Incineration Process), 1100°C (Subsequent Process) |
| Type | Furnace |
| Style | Flap Door |
| Dimensions (D x W x H) Interior | 490 x 320 x 250 mm |
| Dimensions (L x W x H) Exterior | 825 x 530 x 800 mm |
| Weight (Metric) | 110 kg |
| Electrical Requirements | 3 Phase |
| Voltage | 400 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?