missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnace with Lift Door

Product Code. 15549582 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
15 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15549582 15 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15549582 Supplier Nabertherm™ Supplier No. LV152H1RN1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for ashing in laboratory.

  • Temperature max: 1100°C
  • Heating from four sides
  • Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
  • Air exchange of more than 6 times per minute
  • Temperature uniformity due to preheating of incoming air
  • Insulation made of non-classified fiber material
  • Housing made of sheets of textured stainless steel
  • Lift door (LVT) with hot surface facing away from operator

Specifications

Controller Type B410
Capacity (Metric) 15 L
Dimensions (D x W x H) Interior 340 x 230 x 170 mm
Width (Metric) 415 mm
Height (Metric) 845 mm
Depth (Metric) 585 mm
Electrical Requirements 1-Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.