missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ashing Furnaces Crucible Trays

Product Code. 11776309 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
12.75 x 10 x 6.75 in. (D x W x H)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Unit Size
11776309 12.75 x 10 x 6.75 in. (D x W x H) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11776309 Supplier Thermo Scientific™ Supplier No. TY408X2A
  • ONLINE EXCLUSIVE PRICE
    239.19 €
    218.00 € / Pack of 1
    Save 21.19 €
    8% Off
 Restricted Item
Estimated Shipment: 11-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Configure Thermo Scientific™ Ashing Furnaces Crucible Trays with Thermo Scientific™ Thermolyne™ Atmosphere Controlled Ashing Furnaces.

TRUSTED_SUSTAINABILITY

Specifications

Description D x W x H: 12.75 x 10 x 6.75 in.
For Use With (Equipment) Thermo Scientific™ Thermolyne™ Atmosphere Controlled Ashing Furnaces.
Type Tray
Dimensions (D x W x H) Interior 12.75 x 10 x 6.75 in. (D x W x H)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.