missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnaces with Integrated Exhaust Gas Cleaning

Product Code. 17357919 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
9 L
24 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17357919 24 L Each
17347919 9 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17357919 Supplier Nabertherm™ Supplier No. LB241K1ON1
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ashing furnace BO is specially designed for processes in which larger sample quantities have to be incinerated.

  • Max temp of 600°C for the incineration process
  • Max temp of 1100°C for the subsequent process
  • Three-side heating (both sides and bottom)
  • Ceramic heating plates with embedded heating wire
  • Steel collecting pan protects the bottom insulation
  • Spring-assisted closing of the furnace door (flap door) with mechanical locking against unintentional opening
  • Thermal/catalytic post combustion, integrated in the exhaust channel, up to 600°C in function
  • Temperature control of post combustion can be set up to 850°C
  • Monitored exhaust air
  • Inlet-air preheated through the bottom heating plate
  • Over-temperature limiter with adjustable cutout temperature as temperature limiter to protect the oven and load

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type C550
Capacity (Metric) 24 L
Temperature (Metric) 1100°C
Dimensions (D x W x H) Interior 340 x 280 x 250 mm
Dimensions (L x W x H) Exterior 675 x 490 x 800 mm
Voltage 400 V
Wattage 9000 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.