missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Assistent™ Borosilicate Weighing Bottles

Product Code. 10639831
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
30 mL
45 mL
70 mL
80 mL
110 mL
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10639831 10 mL Each
10309031 15 mL Each
10044071 30 mL Each
10630792 45 mL Each
10388881 70 mL Each
10238011 80 mL Each
10185391 110 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10639831 Supplier Hecht Karl™ Supplier No. 44250001
  • ONLINE EXCLUSIVE PRICE
    21.25 €
    14.30 € / Pack of 1
    Save 6.95 €
    32% Off
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 10 mL
Includes Interchangeable NS cover and frosted label
Material Borosilicate Glass
Closure Type NS Cover
Product Type Weighing Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.