missing translation for 'onlineSavingsMsg'
Learn More

Endecotts ASTM E11 SIKT Sieve, 8 x 1 in. RFR

Product Code. 11582045
Change view
Click to view available options
Screen Size:
1.00 mm
1.18 mm
1.40 mm
1.70 mm
2.00 mm
2.36 mm
2.80 mm
3.35 mm
4.00 mm
4.75 mm
5.60 mm
6.30 mm
6.70 mm
8.00 mm
9.50 mm
11.20 mm
12.50 mm
13.20 mm
16.00 mm
19.00 mm
22.40 mm
31.50 mm
37.50 mm
45.00 mm
63.00 mm
75.00 mm
Unit Size:
Each
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Screen Size unitSize
11582045 1.00 mm Each
11572045 1.18 mm Each
11562045 1.40 mm Each
11552045 1.70 mm Each
11542045 2.00 mm Each
11532045 2.36 mm Each
11522045 2.80 mm Each
11512045 3.35 mm Each
11502045 4.00 mm Each
11592035 4.75 mm Each
11582035 5.60 mm Each
11572035 6.30 mm Each
11562035 6.70 mm Each
11552035 8.00 mm Each
11542035 9.50 mm Each
11532035 11.20 mm Each
11522035 12.50 mm Each
11512035 13.20 mm Each
11502035 16.00 mm Each
11592025 19.00 mm Each
11582025 22.40 mm Each
11552025 31.50 mm Each
11542025 37.50 mm Each
11532025 45.00 mm Each
11502025 63.00 mm Each
11592015 75.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 11582045 Supplier Endecotts Supplier No. 008SAW1.00H
  • ONLINE EXCLUSIVE PRICE
    141.00 €
    139.41 € / Pack of 1
    Save 1.59 €
    1% Off
 Restricted Item
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless Steel Sieve with calibration certificate

  • Each Endecotts test sieve is supplied with a calibration certificate.
  • Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
  • Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
  • The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
  • The type of weave will also be stated.
  • Moreover they are individually serial numbered to provide full traceability.

Specifications

Type Test Sieve
Diameter (English) Outer 8 in.
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 203 mm
Frame Material Stainless Steel
Screen Size 1.00 mm
Mesh Material Stainless Steel
Sieve Number 18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.