missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ ASTM Pear-shaped Centrifuge Tubes

Product Code. 10613765
Change view
Click to view available options
Length (Metric):
160 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10613765 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10613765 Supplier Lenz Laborglasinstrumente™ Supplier No. 05675005
  • ONLINE EXCLUSIVE PRICE
    68.00 €
    51.01 € / Pack of 1
    Save 16.99 €
    24% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from borosilicate glass. Lenz Laborglasinstrumente™ ASTM Pear-shaped Centrifuge Tubes are ideal for spinning samples in order to separate solids out of liquid chemical solutions.

  • Cylindrical base
  • ASTM D 96
  • Load capacity up to RZB 700

Specifications

Material Borosilicate Glass (3.3)
Length (Metric) 160 mm
Bottom Shape Conical
Max. RCF 700 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.