missing translation for 'onlineSavingsMsg'
Learn More

Endecotts ASTM Stainless Sieve, 8 in.

Product Code. 10603865
Change view
Click to view available options
Screen Size:
4.0 μm
63 μm
125 μm
1.70 mm
2.0 mm
3.35 mm
355 μm
4.75 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Screen Size Unit Size
10603865 2.0 mm Each
10576154 1.70 mm Each
10595004 3.35 mm Each
10768855 4.0 μm Each
10716755 4.75 mm Each
10585004 63 μm Each
10612525 125 μm Each
10716745 355 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10603865 Supplier Endecotts Supplier No. 008SAW2.00
  • ONLINE EXCLUSIVE PRICE
    141.00 €
    139.41 € / Pack of 1
    Save 1.59 €
    1% Off
 Restricted Item
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless Steel Sieve with calibration certificate

  • Each Endecotts test sieve is supplied with a calibration certificate.
  • Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
  • Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
  • The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
  • The type of weave will also be stated.
  • Moreover they are individually serial numbered to provide full traceability.

Specifications

Product Type Test Sieve
Diameter (English) Outer 8 in.
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 203 mm
Frame Material Stainless Steel
Screen Size 2.0 mm
Mesh Material Stainless Steel
Sieve Number 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.