missing translation for 'onlineSavingsMsg'
Learn More

Navailles Asynchronous ESD Chair

Product Code. 17426172
Change view
Click to view available options
Wheel Type:
Antistatic wheels
None
Adjustable (Height):
470 to 600 mm
570 to 810 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wheel Type Adjustable (Height) unitSize
17426172 Antistatic wheels 470 to 600 mm Each
17436172 None 570 to 810 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17426172 Supplier Navailles Supplier No. 7EG 40GBLN 00 905
  • ONLINE EXCLUSIVE PRICE
    596.20 €
    511.00 € / Pack of 1
    Save 85.20 €
    14% Off
Estimated Shipment: 29-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This Asynchronous ESD Chair is suitable for precision work in clean rooms, adapting extremely well to all work positions and offering unparalleled ergonomics and working comfort. In particular, it provides lumbar support in all positions.

  • Chrome, 5-branch, scuff-resistant, reinforced base with antistatic castors or glides
  • Chrome gas-lift column with height adjustment and shock absorber
  • Ergonomic seat made of black KANGO™ polyurethane
  • Adjustable aluminum foot-ring
  • Independently adjustable seat and backrest tilt with one fingertip lever thanks to asynchronous mechanism
  • Special conductive polyurethane connects to the metal parts of the chair, allowing electricity to be discharged through carbon castors or pads
  • Certificate of suitability for use in a clean room by the determination of the particulate concentration in the air according to the standard NF EN ISO 14644-14 (Nov. 2016)
  • Assembly designed to ensure a perfect descent of electrical charges to the ground (reactivity test by the LCIE)

Specifications

Color Black
Adjustable (Height) 470 to 600 mm
Adjustable Yes
Arm Style No Armrests
Certifications/Compliance ISO 3
Finish Polyurethane
For Use With (Application) Clean Rooms
Lift Type Gas-lift column
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Upholstery Polyurethane
Warranty 8 Years
Weight (English) 27.1 lb.
Weight (Metric) 12.3 kg
Wheel Type Antistatic wheels
Width (English) 23.2 in.
Width (Metric) 59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.