Learn More
ATAGO™ Digital Hand-Held Pocket Refractometer: PAL-2
Ideal for high concentration samples such as jam, marmalade, jelly, honey. The ATAGO™ Digital Hand-Held Pocket Refractometer, PAL-2 is water resistant (rated at IP65), so cleanup of viscous samples can be done easily by placing the instrument under running water.
Brand: ATAGO™ 3820
Code : A0
Additional Details : Weight : 0.10000kg
Description
The PAL-2 has all the great features of the PAL-1, but with a higher measurement range from 45.0-93.0% Brix. This makes it the perfect instrument for high concentration samples such as jam, marmalade, jelly, honey, concentrated juice, etc. High temperature boiled samples such as jam, marmalade or maple syrup can also be measured. For these samples, the PAL-2 will give steady readings once measurement is repeated a few times (and the temperature of the sample and prism surface conforms to the ambient temperature).
Specifications
Refractometer | |
PAL-2 | |
±0.2 | |
Brix | |
IP65 Dust-tight and Protected against water jets | |
10°C to 40°C | |
10°C to 100°C | |
0.1°C |
45.0 to 93.0 Brix | |
0.3 mL | |
0.1 | |
3 sec. | |
100 g | |
±1°C | |
9.0°C to 99.9°C | |
2xAAA Batteries |