missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ ATAS Optic Split / Splitless FocusLiner

Product Code. 12914091
Change view
Click to view available options
Quantity:
1 Ea.
5/Pk.
Unit Size:
Each
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12914091 5/Pk. Pack of 5
12924091 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12914091 Supplier Trajan Scientific and Medical™ Supplier No. 092272
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with ATAS Optic instruments

Specifications

Product Type Split/Splitless Focusliner Inlet Liner
Quantity 5/Pk.
Length (Metric) 81 mm
Diameter (Metric) Inner 3 mm
Diameter (Metric) Outer 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.