missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Slim, ergonomic fit allows for precision work with high levels of user comfort
- Fine-structured, open-pored microfoam coating enhances grip capabilities
- Breathable, matte coating reduces excessive perspiration
- Ideal for precision assembly work, maintenance, inspection, and sorting
- Certified by OEKO-TEX™ Standard 100
Specifications
Specifications
| Certifications/Compliance | OEKO-TEX™ Standard 100 |
| Coating Material | NBR MicroFoam |
| Color | Blue, Black |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Polyamide, Elastane |
| Product Type | Mechanical Protection Gloves |
| Size | 6 |
| EN388 Standard | 4132X |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?