missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Light and breathable safety glove
- Particularly flexible and sensitive glove for multiple areas of application
- Touchscreen capability
- Certified in line with Oeko-Tex Standard 100
- Good grip in dry and slightly damp areas
- High breathability thanks to open-pored coating that reduces perspiration inside the glove
- Good tactile feel when carrying out precision work
- Perfect fit thanks to the 'slim fit' design and elastane in the liner
Specifications
Specifications
| Certifications/Compliance | DIN EN 16350, EN 388 (4121X) |
| Coating Material | NBR MicroFoam |
| Color | Blue, Anthracite |
| Disposable | Reusable |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Not tested |
| Latex Free | Yes |
| Material | Polyamide, Carbon Fiber, Elastane |
| Powdered | Powder Free |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?