missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Atomatic Pipet Duran
Click to view available options
Capacity (Metric):
5 mL
100 mL
Unit Size:
Each
Description
- Kipp dispensers
- Dispenser head with bottle (1 L)
- Ground joint connection: NS 29/32
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Standard Taper Joint | NS 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction