missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Attune™ Xenith™ Quality Control Beads

Product Code. 30276490
Change view
Click to view available options
Quantity:
3 mL
Unit Size:
3mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30276490 3 mL 3mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30276490 Supplier Invitrogen™ Supplier No. X20000
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Attune Xenith Quality Control Beads are designed for use with the Attune Xenith Flow Cytometer to characterize the instrument and monitor day-to-day performance.

Attune Xenith Quality Control Beads are for use with the Attune Xenith Flow Cytometer and its software to automatically characterize the instrument and monitor day-to-day instrument performance. Regular quality control (QC) of your instrument with these beads ensures the accuracy and sensitivity of the instrument and allows identification of any shifts in instrument performance.

The QC beads contain distinct sub-populations of beads labelled with different intensities of fluorescent signal and are used to establish optimal voltage settings for performing spectral and compensation experiments. The beads are pre-calibrated at the factory, and the lot-specific bead performance data is captured as a downloadable file for use in the Attune Xenith software. Each vial contains enough beads for 25 measurements.
TRUSTED_SUSTAINABILITY

Specifications

Product Line Attune
Content And Storage 2°C to 8°C
No. of Tests 25 Tests
Quantity 3 mL
Calibration Type Flow Cytometry Quality Control
Color Full spectral
Format Beads in solution
For Use With (Equipment) Attune Xenith Flow Cytometer
Product Type Tracking Beads

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.