Learn More
Pro-Lab Diagnostics™ Auramine Differentiator
Description
Pro-Lab Diagnostics™ Microbiological Stain solutions are manufactured in purpose-designed laboratories to the highest standards using the finest raw materials. Strict quality control and filtering techniques are employed prior to release to ensure that all solutions offer excellent performance characteristics.
Acid-fast organisms, such as Mycobacterium, have wax-like, nearly impermeable cell walls that make them highly resistant to typical microbiological stains. They require staining via either the Ziehl-Neelsen (ZN) method, which requires heating, or the Kinyoun method, which does not. The basic method seen in Gram staining is used: a primary stain is applied, a differentiator removes the stain from non-acid-fast organisms and a counterstain is then applied to identify the decolored organisms.
- Ready-to-use solution in a convenient, economical size
- Acts as a decolorizer for non-acid-fast organisms in the Ziehl-Neelsen staining method
- Use after staining with Auramine Phenol (for identification of Tuberculosis mycobacterium) and before applying a counterstain
- Solution of hydrochloric acid in ethanol and methanol
Specifications
Specifications
| Type | Auramine Stain |
| Quantity | 500 mL |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| For Use With (Application) | Removing Auramine Phenol staining from non-acid-fast organisms during Ziehl-Neelsen staining to identify tuberculosis |
| Color | Colorless |
| Boiling Point | 78–100°C at 1013hPa |
| Composition | Ethanol 50 - 100% , Methanol 5 - <10% , Hydrochloric acid 0.025 - <0.25% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Acid Fast |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.