missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Auto-Maxi 1-Desiccator
Click to view available options
Volume (Metric):
311 L
Unit Size:
Each
Description
- Aluminium frame with panels made of acrylic glass, including four shelves made of stainless steel, hygrometer and mounted drying unit, four casters, usable with up to 17 shelves.
- Electrical power connection 230 V / 50-60 Hz is required.
- Reinforced aluminium frame with acrylic panels
- Door with magnetic catch and circular rubber seal
- Four casters (two of the casters with brakes)
- Easy to read electronic hygrometer
- Variable height shelves made of stainless steel
- Automatic drying (manual regeneration of desiccant is not necessary)
- Constant low interior humidity between 20% and 30%
- Telescopic shelves
Specifications
Specifications
| Cabinet Style | Front-loading |
| Product Type | Nonvacuum Desiccator |
| Volume (Metric) | 311 L |
| Dimensions (D x W x H) Interior | 495 x 1030 x 540 mm |
| Weight (Metric) | 31 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction