missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Auto-Retractable Industrial Knife

Product Code. 16463639
Change view
Click to view available options
Color:
Black/Green
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
16463639 Black/Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16463639 Supplier Slice™ Supplier No. 10560
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Finger friendly™ blade cuts effectively and is safe to the touch. Includes built-in lanyard hole and a quick-release blade change

  • Installed blade type: rounded tip
  • Durable nylon handle with comfortable slider
  • Ambidextrous design: simply switch the blade orientation for lefties
  • Finger-friendly™ edge lasts 11.2x longer than metal
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • Blade is safe up to 1600°C
  • Compatible blades: 10538, 10539, 10540
  • No-tool blade change

Specifications

Handle Type Auto-retractable
Product Type Utility Knife
Length (English) 6.09 in.
Length (Metric) 154.7 mm
Material GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide
Color Black/Green
For Use With (Application) Safety Cutting
Includes 1 ceramic rounded tip blade
No. per Pack 1 Ea.
Weight (English) 2.58 oz.
Weight (Metric) 73 g
Width (English) 1.34 in.
Width (Metric) 34 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.