missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Auto-Retractable Pen Cutter

Product Code. 16493609
Change view
Click to view available options
Color:
Black/Green
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16493609 Black/Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16493609 Supplier Slice™ Supplier No. 10512
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Features finger-friendly™ safety blade made from advanced ceramics

  • Handle type: auto-retractable
  • Handle features rubberized slider button
  • Compatible blades: Slice™ 10404, 10408
  • Finger-friendly™ edge stays sharp 11x longer
  • Non-sparking, non-conductive blade
  • Durable glass-filled nylon handle
  • Ambidextrous design
  • No-tool blade change
  • Lanyard hole keeps tool handy
  • Fewer blade changes = fewer injuries

Specifications

Handle Type Auto-retractable
Product Type Box Cutter, Utility Knife
Length (English) 5.26 in.
Length (Metric) 133.50 mm
Material ABS, GFN, POM, Carbon Steel, Zirconium Oxide
Color Black/Green
For Use With (Application) Safety Cutting
Includes 1 ceramic blade
No. per Pack 1 Ea.
Weight (English) 1.02 oz.
Weight (Metric) 29 g
Width (English) 0.68 in.
Width (Metric) 17.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.