missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Auto-Star-Desiccator Vitrum
Description
- Aluminium frame with panels made of heat-resistant borosilicate glass 3.3, rear panel made of aluminium, including four shelves made of stainless steel, hygrometer and mounted drying unit, usable with up to 26 shelves, stackable.
- Electrical power connection 230 V / 50-60 Hz is required.
- Reinforced aluminium frame with panels made of borosilicate glass 3.3
- Door with magnetic catch and circular rubber seal
- Non slip rubber feet
- Easy to read electronic hygrometer
- Variable height shelves made of stainless steel
- Automatic drying (manual regeneration of desiccant is not necessary)
- Constant low interior humidity between 20% and 30%
- Telescopic shelves
Specifications
Specifications
| Cabinet Style | Front-loading |
| Product Type | Nonvacuum Desiccator |
| Volume (Metric) | 51 L |
| Dimensions (D x W x H) Interior | 260 x 480 x 330 mm |
| Weight (Metric) | 13.5 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?