missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ Autoclavable Clogs 39610

Product Code. 15651248
Change view
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
46
Unit Size:
1 pair
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15651248 40 1 pair
15611248 36 1 pair
15621248 37 1 pair
15631248 38 1 pair
15641248 39 1 pair
15661248 41 1 pair
15671248 42 1 pair
15681248 43 1 pair
15691248 44 1 pair
15611258 46 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15651248 Supplier Abeba™ Supplier No. 39610/40
  • ONLINE EXCLUSIVE PRICE
    53.55 €
    47.91 € / 1 pairs
    Save 5.64 €
    10% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Antistatic and autoclavable at 121°C. High slip resistance.

  • CE EN ISO 20347:2012 OB A, E SRC
  • Autoclavable, sterilisable special material
  • Blue
  • Slip resistance outsole sole
  • ESD dissipative according to DIN EN 61340
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRC
Color Blue
Size 40
Sole Features Slip-resistant
Style 39610
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.