missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ Autoclavable Clogs 39620

Product Code. 15671258
Change view
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
Unit Size:
1 pair
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15671258 41 1 pair
15621258 36 1 pair
15631258 37 1 pair
15641258 38 1 pair
15651258 39 1 pair
15661258 40 1 pair
15681258 42 1 pair
15691258 43 1 pair
15601268 44 1 pair
15611268 45 1 pair
15621268 46 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15671258 Supplier Abeba™ Supplier No. 39620/41
  • ONLINE EXCLUSIVE PRICE
    53.55 €
    47.91 € / 1 pairs
    Save 5.64 €
    10% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Antistatic and autoclavable at 135°C for 5 minutes. High slip resistance. Washing at 60°C.

  • CE EN ISO 20347:2012 OB A, E SRC
  • Autoclavable, sterilisable special material
  • Green
  • Slip resistance outsole sole
  • ESD dissipative according to DIN EN 61340
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRC
Color Green
Size 41
Sole Features Slip-resistant
Style 39620
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.