missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ Autoclavable Clogs 9620

Product Code. 15613268
Change view
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
Unit Size:
1 pair
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15613268 40 1 pair
15673258 36 1 pair
15683258 37 1 pair
15693258 38 1 pair
15603268 39 1 pair
15623268 41 1 pair
15633268 42 1 pair
15643268 43 1 pair
15653268 44 1 pair
15663268 45 1 pair
15673268 46 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15613268 Supplier Abeba™ Supplier No. 9620/40
  • ONLINE EXCLUSIVE PRICE
    50.85 €
    45.73 € / 1 pairs
    Save 5.12 €
    10% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Antistatic and autoclavable at 121°C. High slip resistance.

  • CE EN ISO 20347:2012 OB A, E SRC
  • Autoclavable, sterilisable special material
  • Green
  • Antistatic
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRC
Color Green
Size 40
Style 9620
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.