missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autoclavable pH Electrode

Product Code. 11775618 Shop All Fisherbrand Products
Change view
Click to view available options
pH Range:
0 to 14
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Range unitSize
11775618 0 to 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11775618
  • ONLINE EXCLUSIVE PRICE
    179.00 €
    112.73 € / Pack of 1
    Save 66.27 €
    37% Off
Estimated Shipment: 06-10-2026
Add to basket
Add to basket

Ideal for industrial applications.

  • Maintenance free solid electrolyte pH electrode for measurement up to 110°C and 10 bar
  • Autoclavable at 121°C
  • Length: 120 mm
  • External thread PG 13,5 for in-line mounting
  • Head S8 to be completed by cable

Specifications

Diameter (Metric) 12 mm
Length (Metric) 120 mm
pH Range 0 to 14
Temperature (Metric) Range 0°C to 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.