missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Autoclavable Disposal Bags

Product Code. 10058780 Shop All Brand Products
Change view
Click to view available options
Material:
Polyamide
Polypropylene
Unit Size:
Pack of 100
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
10058780 Polyamide Pack of 50
10717091 Polypropylene Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10058780 Supplier BRAND™ Supplier No. 759710
  • ONLINE EXCLUSIVE PRICE
    33.65 €
    29.78 € / Pack of 50
    Save 3.87 €
    11% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Polypropylene or Polyamide. BRAND™ Autoclavable Disposal Bags are for collecting disposable items after use. Polypropylene bags are autoclavable at 121°C. Polyamide bags are autoclavable at 134°C or can be sterilized with hot air at 180°C

For collection of disposable items after use. Caution! Risk of injury: Never put sharp objects such as needles into plastic bags.
  • Bags must be open during sterilization.
  • Polypropylene bags autoclavable at 121°C
  • Polyamide bags autoclavable at 134°C or can be sterilized with hot air at 180°C
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 300 mm
Width (Metric) 200 mm
For Use With (Application) Autoclaving items for disposal
Material Polyamide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.