missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Y-Connector Barbed Fitting
Description
- Easily connect fluid paths without the use of tools
- Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- No leaks, flow restrictions or costly downtime
- Manufactured from polypropylene
- Sterilization through autoclaving only
- White in color
- Provided in packs of 20
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Overall Length (Metric) | 49 mm |
| For Use With | 8 to 10mm tubing I.D. |
| Min. Operating Temperature (Metric) | -13°C |
| Packaging Quantity | 20 Pack |
| Port Size | 5mm orifice; 49 x 34mm |
| Width (Metric) | 34 mm |
| Shape | Y |
| Includes | Y-connector |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?