missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Permanently elastic at high and low temperatures
- Good transparency for visual inspection
- Ideal for applications in food and food technology
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.47 in. |
| Diameter (Metric) Inner | 12 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.31 in. |
| Diameter (Metric) Outer | 16 mm |
| Overall Length (Metric) | 5 m |
| Thickness (Metric) | 2 mm |
| For Use With | Foodstuff |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?