missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Micronova™ Autoclave Indicator Tape

Product Code. 30689601 Shop All Micronova Products
Change view
Click to view available options
Color:
Natural, Green, Black
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30689601 Natural, Green, Black Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30689601 Supplier DuPont™ Supplier No. AUTOPC1
  • ONLINE EXCLUSIVE PRICE
    825.00 €
    760.71 € / Pack of 36
    Save 64.29 €
    7% Off
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Confirms a completed sterilisation cycle in both gravity discharge and vacuum autoclaves. DuPont™ Micronova™ Autoclave Indicator Tape adheres on contact and stays in place through live steam pressure. After use, the tape removes quickly and completely, leaving minimal residue or staining.

  • Natural background colour, with printed green indicator lines, changing to black when proper levels of steam pressure and temperature have been achieved.
  • Uniquely printed lines cannot be rubbed off and will not contaminate instruments.
  • Saturated crepe paper backing
  • Synthetic polyisoprene adhesive
  • Lead-free ink indicator
  • Standard sterilisation cycle (with pre-vacuum cycle): 121°C (250°F) for 20 minutes, 132° to 134°C (270 to 274°F) for 4 minutes
  • 25mm x 55m length, wound onto a plastic core.

Specifications

Adhesive Type Polyisoprene, Synthetic
Color Natural, Green, Black
Format Tape
Material Crepe Paper
Sterility Sterile
For Use With (Equipment) Gravity discharge and vacuum autoclaves
Quantity 1 Ea.
Dimensions (L x W) 55 cm x 25.4 cm
Length (English) 2.16 in.
Length (Metric) 55 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.