missing translation for 'onlineSavingsMsg'
Learn More

Steris™ Autoclave Indicator Tape

Product Code. 15691934
Change view
Click to view available options
Dimensions (L x W):
50 m x 18 mm
50 m x 24 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15691934 50 m x 18 mm Each
15601944 50 m x 24 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15691934 Supplier Steris™ Supplier No. 0162
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Changes when exposed to the specific sterilant. Ecolab™ Autoclave Indicator Tape verifies exposure to the sterilization process without the need to open packs or check records.

  • Buff colour, plain or with green stripes
  • Available widths: 24 mm or 18 mm
  • Length: 50 m roll

Specifications

Autoclavable Autoclavable
Description Autoclave indicator tape, buff with green stripes
Color Buff with Green Stripes
Product Type Indicator Tape
Sterility Non-sterile
For Use With (Application) Sterilization processes
Quantity 1 Roll
Dimensions (L x W) 50 m x 18 mm
Length (Metric) 50 m
Width (Metric) 18 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.