missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Autoclave Labels Blank Round Autoclave Adhesive

Product Code. 31359694 Shop All Texwipe Products
Change view
Click to view available options
Width (English):
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English)
31359694 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31359694 Supplier Texwipe™ Supplier No. TX515A
  • ONLINE EXCLUSIVE PRICE
    681.00 €
    484.92 € / Pack of 2000
    Save 196.08 €
    28% Off
Estimated Shipment: 07-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable matte label with strong adhesive, ensuring data stays clear and intact during repeated autoclave sterilization cycles.

  • Constructed from high-performance Teslin™ material for cleanroom and sterilization labeling.
  • Compatible with most conventional inks for flexible printing options.
  • Prevents smudging, fading, or loss of data even under high-temperature autoclaving.
  • Matte surface ensures clear, legible printing and optimal ink adhesion.
  • Permanent adhesive provides strong, reliable bonding on various cleanroom surfaces.
  • Ideal for labeling in laboratory, pharmaceutical, and sterile production areas.

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Color White
Finish Matte
Format Roll
Material Teslin
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
Latex Free Yes
Shape Round
Dimensions (L x W) 1.5 x 1.5 in. (3.8 x 3.8 cm)
Length (English) 1.5 in.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.