missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Autoclave Sterilisation Tape
Description
- Lead-free, paper-based adhesive tape with steam process indicator ink, specifically designed to seal packaging for use in steam sterilization processes.
- The tape features a saturated, semi-creped paper backing and is coated with a high-tack, dry natural rubber and resin-based adhesive.
- It provides strong adhesion to a wide range of surfaces, including fabrics, metals, plastics, non-wovens, and papers.
- Its excellent conformability allows for effortless manual application.
- This indicator is for process monitoring only and is not intended for sterilization validation.
- The indicator stripes change from light to dark color as evidence of exposure to a saturated steam sterilization cycle.
- Formulated with lead-free indicator ink and designed for safe handling.
- Offers high tack, resistance to high temperatures, and provides an excellent moisture barrier.
- Maintains a strong bond throughout the sterilization process while ensuring clean removal after use.
- Steam cycles 121°C - 10 min or 134°C - 2 min
- Steam cycles 134°C - 2 min
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | UNI En ISO 11140 - 1:2015 For Parts To Type 1 e1 |
| Adhesive Type | Pressure-sensitive |
| Coating | Rubber, Synthetic Resins |
| Color | White |
| Format | Tape |
| Material | Crepe Paper |
| Print Technology | None |
| Sterility | Non-sterile |
| For Use With (Application) | Seal Packaging For Use In Steam Sterilization Processes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?