missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Automatic 8-Cell Changer

Product Code. 11364033 Shop All Harvard Bioscience Products
Change view
Click to view available options
Type:
Ambient Multi-cell Holder
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11364033 Ambient Multi-cell Holder Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11364033 Supplier Biochrom Supplier No. 80710008
  • ONLINE EXCLUSIVE PRICE
    1665.00 €
    1535.65 € / Pack of 1
    Save 129.35 €
    7% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Automatic linear Cell Changer with 8 position ambient multicell holder. For use with Ultrospec 7000/8000/9000 Spectrophotometer.

  • Automatic linear cell changer with 8 position ambient multicell holder
  • Accepts 10 mm pathlength cuvettes
  • Includes 10 mm single cell holder for reference beam
  • Easy to install
  • For use with Ultrospec 7000/8000/9000 Spectrophotometer

Specifications

Compatibility Ultrospec 7000/8000/9000 Spectrophotometer
Type Ambient Multi-cell Holder
Disposable Reusable
Pathlength 10 mm
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.