missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Dosys™ Premium Pistol Grip Automatic Syringe

Product Code. 10126530
Change view
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.3 to 2 mL
0.5 to 5 mL
1 to 10 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10126530 0.1 to 1 mL Each
10539402 0.5 to 5 mL Each
10400021 0.3 to 2 mL Each
10319600 1 to 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10126530 Supplier Socorex™ Supplier No. 174.0501
Estimated Shipment: 21-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Dose with excellent reproducibility using a corrosion-resistant pistol-grip or two-ring handle automatic syringe. Socorex™ Dosys™ Premium Pistol Grip Automatic Syringe fits either hand comfortably and requires limited effort for efficient work even during long dispensing sessions.

  • Pistol grip handle.
  • Self-refilling automatic syringe.
  • Detachable Luer lock valve system.
  • High chemical resistance.
  • Corrosion resistant.
  • Optimal hand balance and ergonomics.
    • Fits either hand.
    • Requires limited effort.
  • Fast and reliable volume setting.
  • High reproducibility due to safety locking nut on a micrometric screw.
  • High-precision stainless steel plunger.
  • Ground glass barrel.
  • Smooth plunger travel and tightness without O-ring.
  • Easy disassembly for efficient cleaning and parts replacement if necessary.
  • Autoclavable (except for protective PVC sleeve).

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Includes Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration, vent and dosing cannulas, set of spares for valve, operating instructions.
Product Type Automatic Syringe, Pistol Grip
Graduations 0.05 mL
Model Dosys™ Premium 174
Quantity 1/ea.
Precision <0.7% to <0.4%
Volume (Metric) 0.1 to 1 mL
Connection Type Luer Lock
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.