missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Automation Pipette Tips for Biomek™ Instruments Workstations

Product Code. 17597956
Change view
Click to view available options
Volume (Metric):
30 μL
80 μL
90 μL
230 μL
Sterility:
Non-sterile
Sterile
Format:
Rack, 384-well
Rack, 96
Length (Metric):
32.9 mm
38.3 mm
51.3 mm
Unit Size:
Pack of 19200
Pack of 4800
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility Format Length (Metric) unitSize
17597956 30 μL Sterile Rack, 384-well 32.9 mm Pack of 19200
17527966 80 μL Sterile Rack, 96 38.3 mm Pack of 4800
17597966 90 μL Sterile Rack, 96 51.3 mm Pack of 4800
17587956 30 μL Non-sterile Rack, 384-well 32.9 mm Pack of 19200
17517966 80 μL Non-sterile Rack, 96 38.3 mm Pack of 4800
17587966 90 μL Non-sterile Rack, 96 51.3 mm Pack of 4800
17547966 230 μL Non-sterile Rack, 96 51.3 mm Pack of 4800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17597956 Supplier Labcon™ Supplier No. 80056950099
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These automation pipette tips come racked in different volume sizes for your convenience.

  • Pipette tips for automated workstations
  • Fits Beckman™ Biomek Workstations
  • Polypropylene USP Class VI Resin
  • Magenta color
  • Made in USA

Specifications

Volume (Metric) 30 μL
Filtered Non-filtered
Sterility Sterile
Rack Color Clear
Autoclavable Autoclavable
Length (English) 1.3 in.
Length (Metric) 32.9 mm
Certifications/Compliance ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Clean Claims ATP, RNase/Dnase, Endotoxin-free
Format Rack, 384-well
Quantity 19,200 Tips
Disposable Single-use
For Use With (Equipment) Automated Pipette System
Graduated No
Product Line APT
Material Polypropylene Resin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.